Menu Search
Rotary Switches Switch, Rotary; 12V DC; On-Off-On; DPDT
COLE HERSEE #90005-03

Switch, Rotary; 12V DC; On-Off-On; DPDT

SKU # 63285041760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rotary Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On
Rating - Voltage: 12V DC
Rating - Amps: 15A
Terminals: Screw
Mounting: Stem 3/16-24 in. Threaded

Responding to demand, cole hersee now offers a 50A DPDT switch with heavy duty components that deliver continued reliability. Constructed with heavy gauge (3/32 in. thick) terminals and silver-laminated contacts to resist arcing over a long working life. With three positions: Momentary On - Off - Momentary On, the switch is ideal for activating forward or reverse motion of a motor. With a tarping system the motion would be cover/Uncover, with a hoist or tailgate, Up/down, or with a windlass Raise anchor/lower anchor.

Additional Info: Number Of Key Positions: 3, Silver Contacts, Coded Tumbler Lock With Two Keys