Menu Search
Rotary Switches Switch, Rotary; 12V DC; On-Off; 3 Position
COLE HERSEE #956-3124

Switch, Rotary; 12V DC; On-Off; 3 Position

SKU # 63285010080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Switch
Circuit Configuration: 3-Pos
Circuit Operation: On-Off
Rating - Voltage: 12V DC
Rating - Amps: 10
Terminals: Screw
Mounting: Stem 1 in.-24 Threaded
Stem Type: Metal