Menu Search
Rotary Switches Switch, Rotary; 12V DC; 4 Position; Delphi Connector Terminals

COLE HERSEE #75600-01-BX

Switch, Rotary; 12V DC; 4 Position; Delphi Connector Terminals

SKU #63285085444
Manufacturer Series: 75600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Switch
Circuit Configuration: 4-Pos
Circuit Operation: Off-Park-Intermittent Range-Low-High
Rating - Voltage: 12V DC
Terminals: Delphi Connector
Mounting: Stem 7/16 in.-28 Threaded, 1.81 in. Length
Stem Type: Metal

Additional Info: Electronic Windshield Wiper Switch, Actuator: Black Plastic Knob, Legend: SAE Washer Wiper Symbol, Legend Color: White, Case Material: Die cast, For Single Motor