Menu Search
COLE HERSEE #75712-04-BX

Switch, Reversing Rotary; DPDT 3 Position; 50A; Screw Terminals

SKU # 63285085433 Manufacturer Series: 75712
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Rotary Switch
Circuit Configuration: DPDT, 3-Pos
Circuit Operation: On-Off-On (Momentary-Maintained-Momentary)
Rating - Amps: 50A
Terminals: #4 Screw
Mounting: Stem 1/2 in.-20 Threaded

Additional Info: Actuator: Lever, Case Material: Plated Steel