SIEMENS #3KL5230-1AB01

Switch Disconnector, 125A, 690VAC, 3 Poles, External, Fusible, Surface Mounting

SKU: 75455465053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Fuse Provision: Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 125A
Mounting: Surface
Manufacturer Series: Sentron
Description
Rotary Disconnect: Type - Rotary Disconnect Switch; Operator Included - Not Included; Operator Position - External; Enclosure Application - IEC IP00; Fuse Provision - Fusible; Poles - 3; Voltage - 690V AC; Cont. Amps - 125A; Mounting - Surface; Additional Information - Without 8UC6 Handle and Shaft; Manufacturer Series - Sentron
Additional Info: Without 8UC6 Handle and Shaft