Menu Search
Rotary Disconnect Switches Switch, Disconnect; Rotary; 690V AC/220V DC; Fusible; Busbar Terminals
SIEMENS #3KL7111-3AA00

Switch, Disconnect; Rotary; 690V AC/220V DC; Fusible; Busbar Terminals

SKU # 80476621767 Manufacturer Series: 3KL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Fuse Provision: Fusible
Voltage: 690V AC / 220V DC
Mounting: Surface
Terminals: Busbar

SIE 3KL7111-3AA00 SWITCH DISCONNECT