You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3KL6130-1AB0

Switch, Disconnect; Rotary; 630A; 690V AC/440V DC; 480 mm-sq Terminal Conductor

SKU # 75455426437 Manufacturer Series: 3KL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Fuse Provision: Fusible
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 630A
Mounting: Floor
Terminals: Flat Pad
Terminal Conductor Size: 480 mm-sq

SIE 3KL6130-1AB0 LOAD SWITCH DISCON