Menu Search
Rotary Disconnect Switches Switch, Disconnect; Rotary; 630A; 690V AC/440V DC; 480 mm-sq Terminal Conductor

SIEMENS #3KE4430-0CA

Switch, Disconnect; Rotary; 630A; 690V AC/440V DC; 480 mm-sq Terminal Conductor

SKU #75455414999
Manufacturer Series: 3KE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP00
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 630A
Mounting: Floor
Terminals: Flat Type Screw
Terminal Conductor Size: 480 mm-sq

SIE 3KE4430-0CA SWITCH DISCONNECT63