Menu Search
Rotary Disconnect Switches Switch, Disconnect; Rotary; 400A; 690V AC/440V DC; 240 mm-sq Terminal Conductor
SIEMENS #3KL5730-1GB01

Switch, Disconnect; Rotary; 400A; 690V AC/440V DC; 240 mm-sq Terminal Conductor

SKU # 75455496928 Manufacturer Series: 3KL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Fuse Provision: Fusible
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 400A
Mounting: Floor
Terminals: Flat Pad
Terminal Conductor Size: 240 mm-sq

SIE 3KL5730-1GB01 SWITCH-DIS.W.F.+A