Menu Search
SIEMENS #3KE4230-0AA

Switch, Disconnect; Rotary; 250A; 690V AC/440V DC; 300 mm-sq Terminal Conductor

SKU # 75455439845 Manufacturer Series: 3KE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP00
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 250A
Mounting: Floor
Terminals: Flat Type Screw
Terminal Conductor Size: 300 mm-sq

SIE 3KE4230-0AA SW DISCONNECT250AW/