Menu Search
SIEMENS #3KM5330-1AB01

Switch, Disconnect; Rotary; 160A; 690V AC/440V DC; 120 mm-sq Terminal Conductor

SKU # 75455496901 Manufacturer Series: 3KM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Fuse Provision: Fusible
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 160A
Mounting: Clip-On
Terminals: Flat Connector
Terminal Conductor Size: 120 mm-sq

SIE 3KM5330-1AB01 SWITCH DISCONNECT