Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle 480V AC 100A 3P
SIEMENS #LBR3100

Rotary Disconnect Switch Rotary Handle 480V AC 100A 3P

SKU # 78364313576 Manufacturer Series: LBR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Position: External
Enclosure Application: IEC IP65
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 480V AC
Cont. Amps: 100A
Mounting: Door