Menu Search

SIEMENS #3LD2223-7UL01-0AD8

Sentron Rotary Disconnect Switch Knob 690V AC 32A 4P

SKU: 88762114995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Disconnect Switch
Operator: Knob
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 4
Voltage: 690V AC
Cont. Amps: 32A
Mounting: Front
Terminal Conductor Size: 14-8
Terminal Conductor Type: Cu
Description
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Knob; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Poles - 4; Voltage - 690V AC; Cont. Amps - 32A; Mounting - Front; Terminal Conductor Size - 14-8; Terminal Conductor Type - Cu; Additional Information - Emergency Stop Switch, Handle: Red/Yellow; Manufacturer Series - Sentron
Additional Info: Emergency Stop Switch, Handle: Red/Yellow