Menu Search
SIEMENS #3LD2514-1TL53

Sentron Rotary Disconnect Switch, 63A, 690VAC, 4 Poles, External, Rotary Handle

SKU # 75455473386
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 4
Voltage: 690V AC
Cont. Amps: 63A
Mounting: Base or DIN Rail
Terminal Conductor Size: 14-6
Terminal Conductor Type: Cu

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Poles - 4; Voltage - 690V AC; Cont. Amps - 63A; Mounting - Base or DIN Rail; Terminal Conductor Size - 14-6; Terminal Conductor Type - Cu; Additional Information - Emergency Stop Switch, Handle: Red/Yellow; Manufacturer Series - Sentron

Additional Info: Emergency Stop Switch, Handle: Red/Yellow