SIEMENS #3LD2517-1TL11

Rotary Disconnect Switch, 63A, 690VAC, 3 Poles, External, Rotary Handle/Shaft, Non-Fusible

SKU: 75455496871
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 63A
Mounting: Base
Terminal Conductor Size: 14-6
Terminal Conductor Type: Cu
Manufacturer Series: Sentron
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle/Shaft; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 690V AC; Cont. Amps - 63A; Mounting - Base; Terminal Conductor Size - 14-6; Terminal Conductor Type - Cu; Additional Information - Emergency Stop Switch, Handle: Black; Manufacturer Series - Sentron
Additional Info: Emergency Stop Switch, Handle: Black