SIEMENS #3LD2555-0TK51

Rotary Disconnect Switch, 63A, 690VAC, 3 Poles, External, Rotary Handle, Front Mounting

SKU: 75455473277
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 3
Voltage: 690V AC
Cont. Amps: 63A
Mounting: Front
Manufacturer Series: Sentron
Description
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Not Included; Operator Position - External; Enclosure Application - IEC IP65; Poles - 3; Voltage - 690V AC; Cont. Amps - 63A; Mounting - Front; Additional Information - Handle: Black; Manufacturer Series - Sentron
Additional Info: Handle: Black