Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

SIEMENS #3LD2203-3VK51

Rotary Disconnect Switch, 32A, 690VAC, 6 Poles, External, Rotary Handle, Front Mounting

SKU: 75455492925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 6
Voltage: 690V AC
Cont. Amps: 32A
Mounting: Front
Terminal Conductor Size: 14-8
Terminal Conductor Type: Cu
Manufacturer Series: Sentron
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Poles - 6; Voltage - 690V AC; Cont. Amps - 32A; Mounting - Front; Terminal Conductor Size - 14-8; Terminal Conductor Type - Cu; Additional Information - Emergency Stop Switch, Handle: Black; Manufacturer Series - Sentron
Additional Info: Emergency Stop Switch, Handle: Black