SIEMENS #3LD2103-1TL51

Rotary Disconnect Switch, 25A, 690VAC, 4 Poles, External, Rotary Handle, Non-Fusible

SKU: 75455473270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Fuse Provision: Non-Fusible
Poles: 4
Voltage: 690V AC
Cont. Amps: 25A
Mounting: Front/Door
Terminal Conductor Size: 14-8
Terminal Conductor Type: Cu
Manufacturer Series: Sentron
Description
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Fuse Provision - Non-Fusible; Poles - 4; Voltage - 690V AC; Cont. Amps - 25A; Mounting - Front/Door; Terminal Conductor Size - 14-8; Terminal Conductor Type - Cu; Additional Information - Emergency Stop Switch, Handle: Black; Manufacturer Series - Sentron
Additional Info: Emergency Stop Switch, Handle: Black