Menu Search
SIEMENS #3LD2154-1TP53

Sentron Rotary Disconnect Switch, 25A, 690VAC, 3 Poles, External, Rotary Handle, Front Mounting

SKU # 75455472992
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 3
Voltage: 690V AC
Cont. Amps: 25A
Mounting: Front

Additional Info: Emergency Stop Switch, Handle: Red/Yellow