Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch, 25A, 690VAC, 3 Poles, External, Knob, Front Mounting

SIEMENS #3LD2150-0TK11

Sentron Rotary Disconnect Switch, 25A, 690VAC, 3 Poles, External, Knob, Front Mounting

SKU #75455473323
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rotary Disconnect Switch
Operator: Knob
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 3
Voltage: 690V AC
Cont. Amps: 25A
Mounting: Front
Terminal Conductor Size: 14-8
Terminal Conductor Type: Cu

Additional Info: Emergency Stop Switch, Handle: Black