SIEMENS #3LD2305-0TK13

Rotary Disconnect Switch, 160A, 690VAC, 3 Poles, External, Rotary Handle, Front Mounting

SKU: 04089295334
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Poles: 3
Voltage: 690V AC
Cont. Amps: 160A
Mounting: Front
Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Included - Included; Operator Position - External; Enclosure Application - IEC IP65; Poles - 3; Voltage - 690V AC; Cont. Amps - 160A; Mounting - Front; Additional Information - Emergency Stop Switch
Additional Info: Emergency Stop Switch