Menu Search
SIEMENS #3LD28140TK51

Sentron Rotary Disconnect Switch, 125A, 690VAC, 3 Poles, External, Rotary Handle/Shaft, Non-Fusible

SKU # 75455473294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 125A
Mounting: Base or DIN Rail
Terminal Conductor Size: 12-1
Terminal Conductor Type: Cu

Additional Info: Emergency Stop Switch, Handle: Black