Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch, 100A, 690VAC, 3 Poles, External, Knob, Base Mounting
SIEMENS #3LD2730-0TK11

Sentron Rotary Disconnect Switch, 100A, 690VAC, 3 Poles, External, Knob, Base Mounting

SKU # 75455473286
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Knob
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP44
Poles: 3
Voltage: 690V AC
Cont. Amps: 100A
Mounting: Base

Additional Info: Handle: Black