Menu Search
Search
SIEMENS #CFS361JLN

Disconnect Switch, 30A, 3P, 600VAC/250VDC, Panel Mount

SKU # 04089294863
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fusible Disconnect Switch
Fuse Provision: Fusible Class J
Poles: 3
Voltage: 600V AC / 250V DC
Cont. Amps: 30A
Mounting: Panel