Menu Search
Rotary Disconnect Switches Disconnect Switch, 200A, 3P, 690 VAC, External

SIEMENS #5TE1340

Disconnect Switch, 200A, 3P, 690 VAC, External

SKU #88762126636
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Disconnect Switch
Operator: Knob
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP20
Poles: 3
Voltage: 690 VAC
Cont. Amps: 200A
Mounting: Floor/Distribution Board
Terminals: Screw