The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SIEMENS #5TE1315

Disconnect Switch, 100A, 3P, 690 VAC, External

SKU # 66264316840
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Switch
Operator: Knob
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP20
Poles: 3
Voltage: 690V AC
Cont. Amps: 100A
Mounting: Floor/Distribution Board
Terminals: Screw