Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle/Shaft 600V AC 40A 3P

ENTRELEC #OT40F3

Rotary Disconnect Switch Rotary Handle/Shaft 600V AC 40A 3P

SKU #80432541553
Manufacturer Series: OTF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 1,3R,12
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 40A
Mounting: Base or DIN Rail
Terminals: Line-Load
Terminal Conductor Size: 8-14
Terminal Conductor Type: Cu/Al

Additional Info: Selector Handle