Menu Search
ENTRELEC #OS60GJ03

Rotary Disconnect Switch Rotary Handle 600V 60A 3P

SKU # 80432553803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Position: External
Poles: 3
Voltage: 600V
Cont. Amps: 60A

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Operator Position - External; Poles - 3; Voltage - 600V; Cont. Amps - 60A