Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle 600/250V AC/DC 30A 3P

ENTRELEC #OT30F3

Rotary Disconnect Switch Rotary Handle 600/250V AC/DC 30A 3P

SKU #80432541548
Manufacturer Series: OT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: NEMA 1, 3R, 12
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600/250V AC/DC
Cont. Amps: 30A
Mounting: Base or DIN Rail
Terminals: Line-Load
Terminal Conductor Size: 14-4
Terminal Conductor Type: Cu