ENTRELEC #OT40FT3S

Disconnect Switch 600V AC 40A 3P

SKU: 80432547944
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Disconnect Switch
Enclosure Application: IEC IP20
Poles: 3
Voltage: 600V AC
Cont. Amps: 40A
Mounting: Front
Description
Rotary Disconnect Switches: Type - Disconnect Switch; Enclosure Application - IEC IP20; Poles - 3; Voltage - 600V AC; Cont. Amps - 40A; Mounting - Front