ENTRELEC #OTDC100US11

Disconnect Switch, 100A, 2P, 1000VDC, Non-Fusible

SKU: 80432562377
Manufacturer Series: OTDC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disconnect Switch
Operator: Handle/Shaft
Operator Included: Not Included
Operator Position: Front
Fuse Provision: Non-Fusible
Poles: 2
Voltage: 1000V DC
Cont. Amps: 100A
Mounting: Base, DIN Rail
Terminals: Lug
Description
ABB OTDC100US11 SWITCH-DISCONNECTOR