Menu Search
Rotary Disconnect Switches Rotary Disconnect Switch Rotary Handle/Shaft 600V AC 30A 3P
EATON #C362NR30-1

Rotary Disconnect Switch Rotary Handle/Shaft 600V AC 30A 3P

SKU # 78668547440 Manufacturer Series: Type C362, R-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Operator Position: External
Enclosure Application: Refer to Handle Rating
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 30A
Mounting: Base
Terminals: Line-Load
Terminal Conductor Size: 14-18
Terminal Conductor Type: Cu

Rotary Disconnect: Type - Rotary Disconnect Switch; Operator - Rotary Handle/Shaft; Operator Included - Not Included; Operator Position - External; Enclosure Application - Refer to Handle Rating; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 600V AC; Cont. Amps - 30A; Mounting - Base; Terminals - Line-Load; Terminal Conductor Size - 14-18; Terminal Conductor Type - Cu; Additional Information - Brass Collar; Manufacturer Series - Type C362, R-Frame

Additional Info: Brass Collar