Menu Search

EATON #C362NM20

Rotary Disconnect Switch Rotary Handle/Shaft 240/600V AC 20A 3P

SKU #78668547445
Manufacturer Series: C362
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 240/600V AC
Cont. Amps: 20A
Fuse Clip Amps: 30A
Mounting: Base
Terminals: Lug
Terminal Conductor Size: 10-6
Terminal Conductor Type: Cu

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle/Shaft; Operator Included - Not Included; Fuse Provision - Non-Fusible; Poles - 3; Voltage - 240/600V AC; Cont. Amps - 20A; Fuse Clip Amps - 30A; Mounting - Base; Terminals - Lug; Terminal Conductor Size - 10-6; Terminal Conductor Type - Cu; Additional Information - Fuse Type: RK5, M-Frame; Manufacturer Series - C362

Additional Info: Fuse Type: RK5, M-Frame