Menu Search
Search
EATON BUSSMANN SERIES #CFD30CC3

Rotary Disconnect Switch, 30A, 600VAC, 3 Poles, External, Rotary Handle/Shaft, Fusible Class CC

SKU # 05171260950 Manufacturer Series: Type FD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Operator Position: External
Enclosure Application: Refer to Handle Rating
Fuse Provision: Fusible Class CC
Poles: 3
Voltage: 600V AC
Cont. Amps: 30A
Fuse Clip Amps: 30A
Mounting: Base
Terminals: Not Included
Terminal Conductor Size: Not Included
Terminal Conductor Type: Not Included

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle/Shaft; Operator Included - Not Included; Operator Position - External; Enclosure Application - Refer to Handle Rating; Fuse Provision - Fusible Class CC; Poles - 3; Voltage - 600V AC; Cont. Amps - 30A; Fuse Clip Amps - 30A; Mounting - Base; Terminals - Not Included; Terminal Conductor Size - Not Included; Terminal Conductor Type - Not Included; Manufacturer Series - Type FD