EATON BUSSMANN SERIES #CFD30AJ3

Rotary Disconnect Switch, 30A, 600VAC, 3 Poles, External, Rotary Handle, Fusible Class J

SKU: 05171224047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Disconnect Switch
Operator: Rotary Handle
Fuse Provision: Fusible Class J
Poles: 3
Voltage: 600V AC
Cont. Amps: 30A
Terminals: Line-Load
Terminal Conductor Size: 18-8
Terminal Conductor Type: Cu
Description
Rotary Disconnect Switches: Type - Disconnect Switch; Operator - Rotary Handle; Fuse Provision - Fusible Class J; Poles - 3; Voltage - 600V AC; Cont. Amps - 30A; Terminals - Line-Load; Terminal Conductor Size - 18-8; Terminal Conductor Type - Cu