Menu Search
ELECTRO SWITCH #24201D

Control Switch Handle Included

SKU # 78929098860 Manufacturer Series: 24 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Control Switch
Operator: Handle Included
Operator Position: External
Positions: 8
Circuits: 10
Poles: 1
Voltage: 600V AC
Amps: 30A
Mounting: Panel

Rotary Control Switches: Switch Type - Control Switch; Operator - Handle Included; Operator Position - External; Positions - 8; Circuits - 10; Poles - 1; Voltage - 600V AC; Amps - 30A; Mounting - Panel; Additional Information - Switching Angle 45deg; Manufacturer Series - 24 Series

Additional Info: Switching Angle 45deg