Menu Search

BACO CONTROLS #J723MND61

Control On/Off Switch Handle Included

SKU: 40058189616
Manufacturer Series: PR40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Control On/Off Switch
Operator: Handle Included
Operator Position: External
Poles: 3
Voltage: 600V AC
Amps: 50A
Mounting: Front/Door
Description
Rotary Control Switches: Switch Type - Control On/Off Switch; Operator - Handle Included; Operator Position - External; Poles - 3; Voltage - 600V AC; Amps - 50A; Mounting - Front/Door; Additional Information - Rotary Cam Switch, Red/Yellow Handle, Legend Plate, Padlockable; Manufacturer Series - PR40
Additional Info: Rotary Cam Switch, Red/Yellow Handle, Legend Plate, Padlockable