Wire Rope Sling, 7 in. W x 14 in. L Eye, 120 in. L

SKU: 69788690610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Eye-Eye Wire Rope Sling
Eye Size: 7.00 in. W x 14.00 in. L
Diameter: 7/8 in.
Length: 120 in.
Capacity - Choker: 11200 lb
Capacity - Vertical: 15200 lb.
Capacity - Vertical Basket: 30000 lb
Material: Steel
Sling; Rope; Wire; Eye-Eye; 7.00 in. Width x 14.00 in. Length Eye; 7/8 in. Diameter x 120 in. Length; Steel; 11200 lb Choker; 15200 lb Vertical; 30000 lb Vertical Basket