Menu Search
LIFT-ALL #58EZEEX12

Wire Rope Sling, 5 in. W x 10 in. L Eye, 144 in. L

SKU # 69788690612
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eye-Eye Wire Rope Sling
Eye Size: 5.00 in. W x 10.00 in. L
Diameter: 5/8 in.
Length: 144 in.
Capacity - Choker: 5800 lb
Capacity - Vertical: 7800 lb.
Capacity - Vertical Basket: 15600 lb
Material: Steel

Sling; Rope; Wire; Eye-Eye; 5.00 in. Width x 10.00 in. Length Eye; 5/8 in. Diameter x 144 in. Length; Steel; 5800 lb Choker; 7800 lb Vertical; 15600 lb Vertical Basket