Menu Search

LIFT-ALL #58IEEX4

Eye-Eye Wire Rope Sling Steel

SKU: 69788627198
Manufacturer Series: Permaloc
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Wire Rope Sling
Eye Size: 5.00 inW x 10.00 inL
Diameter: 5/8 in.
Length: 60 in.
Capacity - Choker: 5800 lb
Capacity - Vertical: 7800 lb.
Capacity - Vertical Basket: 15600 lb
Material: Steel
Description
Rope and Round Slings - Single: Type - Eye-Eye Wire Rope Sling; Eye Size - 5.00 inW x 10.00 inL; Diameter - 5/8"; Length - 60 in; Capacity - Choker - 5800 lb; Capacity - Vertical - 7800 lb; Capacity - Vertical Basket - 15600 lb; Material - Steel; Additional Information - Carbon Steel; Manufacturer Series - Lift-All Permaloc
Additional Info: Carbon Steel