Menu Search

LIFT-ALL #38EEX8

Eye-Eye Wire Rope Sling Steel

SKU: 69788619375
Manufacturer Series: Permaloc
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Wire Rope Sling
Eye Size: 3.00 inW x 6.00 inL
Diameter: 3/8 in.
Length: 96 in.
Capacity - Choker: 2200 lb
Capacity - Vertical: 2800 lb.
Capacity - Vertical Basket: 5800 lb
Material: Steel
Description
Rope and Round Slings - Single: Type - Eye-Eye Wire Rope Sling; Eye Size - 3.00 inW x 6.00 inL; Diameter - 3/8"; Length - 96 in; Capacity - Choker - 2200 lb; Capacity - Vertical - 2800 lb; Capacity - Vertical Basket - 5800 lb; Material - Steel; Manufacturer Series - Lift-All Permaloc