Menu Search

LIFT-ALL #12IEE

Eye-Eye Wire Rope Sling Steel

SKU: 69788627190
Manufacturer Series: Permaloc
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Wire Rope Sling
Eye Size: 4.00 inW x 8.00 inL
Diameter: 1/2 in.
Length: 60 in.
Capacity - Choker: 3800 lb
Capacity - Vertical: 5000 lb.
Capacity - Vertical Basket: 10200 lb
Material: Steel
Description
Rope and Round Slings - Single: Type - Eye-Eye Wire Rope Sling; Eye Size - 4.00 inW x 8.00 inL; Diameter - 1/2"; Length - 60 in; Capacity - Choker - 3800 lb; Capacity - Vertical - 5000 lb; Capacity - Vertical Basket - 10200 lb; Material - Steel; Additional Information - Improved Plowed Steel Rope; Manufacturer Series - Lift-All Permaloc
Additional Info: Improved Plowed Steel Rope