Menu Search
Rope and Round Slings - Single Eye-Eye Wire Rope Sling Steel
LIFT-ALL #12EEX10

Eye-Eye Wire Rope Sling Steel

SKU # 69788610097 Manufacturer Series: Permaloc
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Eye-Eye Wire Rope Sling
Eye Size: 4.00 inW x 8.00 inL
Diameter: 1/2 in.
Length: 120 in.
Capacity - Choker: 3800 lb
Capacity - Vertical: 5000 lb.
Capacity - Vertical Basket: 10200 lb
Material: Steel