Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Endless Round Sling Yellow Polyester Fibers, Nylon Jacket

SKU: 69788616368
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Endless Round Sling
Diameter: 3/4 in.
Length: 48 in.
Capacity - Choker: 6700 lb
Capacity - Vertical: 8400 lb.
Capacity - Vertical Basket: 16800 lb
Material: Polyester Fibers, Nylon Jacket
Material Color: Yellow
lb/Ft: 0.50
Manufacturer Series: Tuflex
Rope and Round Slings - Single: Type - Endless Round Sling; Diameter - 3/4"; Length - 48 in; Capacity - Choker - 6700 lb; Capacity - Vertical - 8400 lb; Capacity - Vertical Basket - 16800 lb; Material - Polyester Fibers, Nylon Jacket; Material Color - Yellow; lb/Ft - 0.50; Manufacturer Series - Lift-All Tuflex