Endless Round Sling Green Polyester Fibers, Nylon Jacket

SKU: 69788616358
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Endless Round Sling
Length: 18 in.
Capacity - Choker: 4200 lb
Capacity - Vertical: 5300 lb.
Capacity - Vertical Basket: 10600 lb
Material: Polyester Fibers, Nylon Jacket
Material Color: Green
Manufacturer Series: Tuflex
Rope and Round Slings - Single: Type - Endless Round Sling; Length - 18 in; Capacity - Choker - 4200 lb; Capacity - Vertical - 5300 lb; Capacity - Vertical Basket - 10600 lb; Material - Polyester Fibers, Nylon Jacket; Material Color - Green; Manufacturer Series - Lift-All Tuflex