Menu Search

LIFT-ALL #EN240

Tuflex Endless Round Sling Blue Polyester Fibers, Nylon Jacket

SKU: 69788616412
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Endless Round Sling
Length: 36 in.
Capacity - Choker: 17000 lb
Capacity - Vertical: 21200 lb.
Capacity - Vertical Basket: 42400 lb
Material: Polyester Fibers, Nylon Jacket
Material Color: Blue
Description
Rope and Round Slings - Single: Type - Endless Round Sling; Length - 36 in; Capacity - Choker - 17000 lb; Capacity - Vertical - 21200 lb; Capacity - Vertical Basket - 42400 lb; Material - Polyester Fibers, Nylon Jacket; Material Color - Blue; Manufacturer Series - Lift-All Tuflex