Menu Search

INDUSTRIAL SUPPLIES MISC #Y-S-342758D

Sling, Rope, Adjustable, Single

SKU: 78404194824
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single Adjustable Rope Sling
Diameter: 3/4 in.
Length: 60 in.
Capacity - Choker: 2000 lb
Capacity - Vertical: 2500 lb.
Capacity - Vertical Basket: 5000 lb
Material: Polyester
Description
Rope and Round Slings - Single: Type - Single Adjustable Rope Sling; Diameter - 3/4"; Length - 60 in; Capacity - Choker - 2000 lb; Capacity - Vertical - 2500 lb; Capacity - Vertical Basket - 5000 lb; Material - Polyester; Additional Information - Double Adjusting 27 in - 48 in
Additional Info: Double Adjusting 27 in - 48 in