Menu Search
Rope and Round Slings - Single Single Adjustable Rope Sling Rope, Urethane Coated

ASC INDUSTRIES #TAS12-2848

Single Adjustable Rope Sling Rope, Urethane Coated

SKU #78117692005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Single Adjustable Rope Sling
Diameter: 1/2 in.
Length: 28 - 48 in.
Capacity - Choker: 1760 lb
Capacity - Vertical: 2200 lb.
Capacity - Vertical Basket: 4400 lb
Material: Rope