General Purpose Rope Polypro, Polyester Natural White - Black Tracer

SKU: 78963192051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose
Material: Polypro, Polyester
Color: Natural White - Black Tracer
Diameter: 1/2 in.
Length: 600 ft.
Tensile Strength: 4885 lb
Package: Spool
Rope and Cordage: Type - General Purpose; Material - Polypro, Polyester; Color - Natural White - Black Tracer; Diameter - 1/2 in; Length - 600 ft; Tensile Strength - 4885 lb; Package - Spool