ORION ROPE WORKS #630200-00600-000

Rope, Double Braid Nylon, 5/8 in. Dia., 600 ft L, White

SKU: 46274398897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Double Braid Rope
Material: Nylon
Rope Construction: Braided Over Loosely Formed Semi-parallel Core
Color: White
Diameter: 5/8 in.
Length: 600 ft.
Tensile Strength: 14000
Weight: 62.4 lb.
Description
Rope, Double Braid; Material: Nylon; Color: White; Diameter: 5/8 in.; Length: 600 ft.; Tensile Strength: 14000; Weight: 62.4 lb.
Additional Info: Nylon double braid has the highest strength to elongation ratio of any rope made with conventional synthetic fiber.